Shop All Heat Exchangers
Thrush
Steam to Water Replacement Bundle
Mfr # RTB-TS10-048-222BS-SX-CCC-11+G
Zoro # G700489591
product price: $5,372.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,372.99
Free 30-Day Returns
Key Features
- Type Tube Bundle
- Max. BtuH (Water to Water Application) 1,414,000 BtuH
- Pressure Tube 150 PSI
- Temp. (F) Max 375 Degrees F
- Construction Material ¾ in 20ga Copper Tubes, Carbon Steel Baffle, Carbon Steel Tubesheet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thrush
- MFR # RTB-TS10-048-222BS-SX-CCC-11+G
- Zoro # G700489591
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Width (In.) | 12.75 in |
Height (In.) | 12.75 in |
Length (In.) | 47 in |
Depth (In.) | 12.75 in |
Overall Depth | 12 3/4 in |
Overall Width | 12 3/4 in |
Overall Height | 49 in |
Description
Steam to Water Replacement Bundle, 145 gpm, Product Type U-Tube Replacement Bundle, Maximum Capacity 1,414,000 BtuH, Flow Capacity 145 gpm, Maximum Output Temperature 375 Degrees F, Maximum Pressure Rating 150 psi, Heat Exchanger Type U-Tube, Tube Sheet Material Carbon Steel, Compatible with Brand Thrush, Compatible with Grainger Part Number 60WT24, Compatible with Manufacturer Model Number TS10-048-222BS-SSCI-SX-CCC-01-66G2, Baffle Material Carbon Steel, Weight 138 lb, Tube Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Calibration Kit, Stat (900-002)
- HONEYWELL HOME Wireless Indoor Sensor, Redlink Enabled Wireless, Premier White (C7189R1004)
- AIR VENT 16X8 Galv Undereav Vent (84213)
- DUPONT Pleated Air Filter, 20" x 24" x 1", 4 Pack (KB20X24X1_4)
- THRUSH Steam-Water Heat Exchanger, 1,132,000BtuH (TS08-060-222BS-SSCI-SX-CCC-11-55G2)
- THRUSH Steam-Water Heat Exchanger, 254,000 BtuH (TS06-036-2XXXX-SSCI-SX-CCC-11-3352)
- THRUSH Steam to Water Replacement Bundle (RTB-TS06-036-2XXXX-SX-CCC-11+G)
- THRUSH Steam-Water Heat Exchanger, 2,097,000BtuH (TS12-048-222BS-SSCI-SX-CCC-01-66K3)
- THRUSH Steam-Water Heat Exchanger, 429,000 BtuH (TS06-048-222BS-SSCI-SX-CCC-11-3352)
- THRUSH Steam-Water Heat Exchanger, 800,000 BtuH (TS08-048-222BS-SSCI-SX-CCC-11-5552)
- VEMO Heat Exchanger Inte, V15-61-0011 (V15-61-0011)
- Thrush Heat Exchangers