Shop All Heat Exchangers
Thrush
Steam to Water Replacement Bundle
Mfr # RTB-TS08-036-2XXXX-SX-CCC-11+G
Zoro # G700489645
Free Shipping & Returns
$3,014.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Tube Bundle
- Max. BtuH (Water to Water Application) 478,000 BtuH
- Pressure Tube 150 PSI
- Temp. (F) Max 375 Degrees F
- Construction Material Tubesheet: Carbon SteelTubes: ¾" 20ga Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thrush
- MFR # RTB-TS08-036-2XXXX-SX-CCC-11+G
- Zoro # G700489645
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Length (In.) | 34 in |
Width (In.) | 10.63 in |
Height (In.) | 10.625 in |
Depth (In.) | 10.625 in |
Overall Depth | 10 5/8 in |
Overall Width | 10 5/8 in |
Overall Height | 37 in |
Description
Steam to Water Replacement Bundle, 49 gpm, Product Type U-Tube Replacement Bundle, Maximum Capacity 478,000 BtuH, Flow Capacity 49 gpm, Maximum Output Temperature 375 Degrees F, Maximum Pressure Rating 150 psi, Heat Exchanger Type U-Tube, Tube Sheet Material Carbon Steel, Compatible with Brand Thrush, Compatible with Grainger Part Number 60WT21, Compatible with Manufacturer Model Number TS08-036-2XXXX-SSCI-SX-CCC-11-5552, Baffle Material Carbon Steel, Weight 75 lb, Tube Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (IB00-3-150G)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (2RB64)
- AIR HANDLER 6" Pigtail Filter Holding Clip (2DYN1)
- AIR HANDLER 12x16x1 Synthetic Pleated Air Filter, MERV 7 (5E874)
- THRUSH Steam to Water Replacement Bundle (RTB-TS08-060-222BS-SX-CCC-11+G)
- THRUSH Steam-Water Heat Exchanger, 254,000 BtuH (TS06-036-2XXXX-SSCI-SX-CCC-11-3352)
- THRUSH Steam-Water Heat Exchanger, 800,000 BtuH (TS08-048-222BS-SSCI-SX-CCC-11-5552)
- THRUSH Steam to Water Replacement Bundle (RTB-TS06-036-2XXXX-SX-CCC-11+G)
- THRUSH Steam-Water Heat Exchanger, 429,000 BtuH (TS06-048-222BS-SSCI-SX-CCC-11-3352)
- THRUSH Steam-Water Heat Exchanger, 2,097,000BtuH (TS12-048-222BS-SSCI-SX-CCC-01-66K3)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 20 Plate, 1,810K BTU (T6-PFG-20)
- Thrush Heat Exchangers