Shop All Heat Exchangers
Thrush
Steam to Water Replacement Bundle
Mfr # RTB-TS06-060-222BS-SX-CCC-11+G
Zoro # G100489580
product price: $2,586.99
/ea
Free Shipping & Returns
$2,586.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Tube Bundle
- Max. BtuH (Water to Water Application) 610,000 BtuH
- Pressure Tube 150 PSI
- Temp. (F) Max 375 Degrees F
- Construction Material ¾ in 20ga Copper Tubes, Carbon Steel Baffle, Carbon Steel Tubesheet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thrush
- MFR # RTB-TS06-060-222BS-SX-CCC-11+G
- Zoro # G100489580
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Height (In.) | 8.5 in |
Width (In.) | 8.5 in |
Length (In.) | 57 in |
Depth (In.) | 8.5 in |
Overall Width | 8 1/2 in |
Overall Depth | 8 1/2 in |
Overall Height | 61 in |
Description
Steam to Water Replacement Bundle, 62 gpm, Product Type U-Tube Replacement Bundle, Maximum Capacity 610,000 BtuH, Flow Capacity 62 gpm, Maximum Output Temperature 375 Degrees F, Maximum Pressure Rating 150 psi, Heat Exchanger Type U-Tube, Tube Sheet Material Carbon Steel, Compatible with Brand Thrush, Compatible with Grainger Part Number 60WT20, Compatible with Manufacturer Model Number TS06-060-222BS-SSCI-SX-CCC-11-3352, Baffle Material Carbon Steel, Weight 75 lb, Tube Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATTERSON Mounting Bracket, Steel, Blue Powder Coat (PS BLUE)
- LENNOX Valves - R, 24V Reversing Valve, Le34W44 (34W44)
- YELLOW JACKET Manifold Hose Set, 60 In, Red, Yellow, Blue (21985)
- AIR HANDLER Pleated Air Filter, 16x25x2, MERV 8, High Capacity, Synthetic, 6B950, White (6B950)
- THRUSH Steam-Water Heat Exchanger, 429,000 BtuH (TS06-048-222BS-SSCI-SX-CCC-11-3352)
- THRUSH Steam to Water Replacement Bundle (RTB-TS08-036-2XXXX-SX-CCC-11+G)
- THRUSH Steam to Water Replacement Bundle (RTB-TS08-060-222BS-SX-CCC-11+G)
- THRUSH Steam-Water Heat Exchanger, 2,097,000BtuH (TS12-048-222BS-SSCI-SX-CCC-01-66K3)
- THRUSH Steam-Water Heat Exchanger, 1,132,000BtuH (TS08-060-222BS-SSCI-SX-CCC-11-55G2)
- THRUSH Steam-Water Heat Exchanger, 800,000 BtuH (TS08-048-222BS-SSCI-SX-CCC-11-5552)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 18 Plates -Domestic Heating 240k BTU (CB30-18H)
- Thrush Heat Exchangers