Shop All Heat Exchangers
Thrush
Steam to Water Replacement Bundle
Mfr # RTB-TS06-048-222BS-SX-CCC-11+G
Zoro # G600489592
product price: $2,317.99
/ea
Free Shipping & Returns
$2,317.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Tube Bundle
- Max. BtuH (Water to Water Application) 429,000 BtuH
- Pressure Tube 150 PSI
- Temp. (F) Max 375 Degrees F
- Construction Material ¾ in 20ga Copper Tubes, Carbon Steel Baffle, Carbon Steel Tubesheet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thrush
- MFR # RTB-TS06-048-222BS-SX-CCC-11+G
- Zoro # G600489592
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Length (In.) | 45 in |
Height (In.) | 8.5 in |
Width (In.) | 8.5 in |
Depth (In.) | 8.5 in |
Overall Height | 49 in |
Overall Width | 8 1/2 in |
Overall Depth | 8 1/2 in |
Description
Steam to Water Replacement Bundle, 44 gpm, Product Type U-Tube Replacement Bundle, Maximum Capacity 429,000 BtuH, Flow Capacity 44 gpm, Maximum Output Temperature 375 Degrees F, Maximum Pressure Rating 150 psi, Heat Exchanger Type U-Tube, Tube Sheet Material Carbon Steel, Compatible with Brand Thrush, Compatible with Grainger Part Number 60WT19, Compatible with Manufacturer Model Number TS06-048-222BS-SSCI-SX-CCC-11-3352, Baffle Material Carbon Steel, Weight 60 lb, Tube Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Ball Valve Adapter, 1/4 In MxF, 0 Deg (93844)
- PRO-SET Hose, PK3 (HP5NG)
- BROAN Blower Wheel (99020274)
- ALL-FILTERS 20X24X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (20242.C 4PK)
- THRUSH Steam-Water Heat Exchanger, 1,132,000BtuH (TS08-060-222BS-SSCI-SX-CCC-11-55G2)
- THRUSH Steam to Water Replacement Bundle (RTB-TS06-036-2XXXX-SX-CCC-11+G)
- THRUSH Steam to Water Replacement Bundle (RTB-TS08-060-222BS-SX-CCC-11+G)
- THRUSH Steam-Water Heat Exchanger, 429,000 BtuH (TS06-048-222BS-SSCI-SX-CCC-11-3352)
- THRUSH Steam-Water Heat Exchanger, 800,000 BtuH (TS08-048-222BS-SSCI-SX-CCC-11-5552)
- THRUSH Steam-Water Heat Exchanger, 254,000 BtuH (TS06-036-2XXXX-SSCI-SX-CCC-11-3352)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 225K BTU (BPN400-30 LCA)
- Thrush Heat Exchangers