Shop All Motor Oil
Thrive
Synthetic Blend 15W40 Diesel Engine Oil 6/1 Gal Case
Mfr # 404067
Zoro # G811483570
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
THRIVE Diesel Engine oils are formulated with the use of next-generation, fuel efficient additive technology. It meets or exceeds nearly all the next generation OEM specifications including those from Ford, Cummins, Detroit Diesel, Mack, Volvo, Renault, Mercedes, MAN and Deutz. It can be recommended for new engines requiring CK-4 fluid and is backward compatible with API CJ-4, CI-4+, CI-4, and CG oils. THRIVE diesel oils offer increased fuel economy by using semi-synthetic base oils and advanced friction modifiers. Formulated exclusively with high purity Group II+ base stocks.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS OE Replacement, Spin On Style, Master Pack, Sold In Case of 12 Only (51515MP)
- AGS Steel Straight Grease Fitting, 12.8mm Length, Male (6x1.0mm), 1/bag (GF-18B)
- LUMAPRO Miniature Lamp, 914, 3.6W, T5, 4V, PK10 (914-10PK)
- RUBBERMASTER 18x8.50-8 Rib 4 Ply Tubeless Low Speed Tire (450340)
- THRIVE Synthetic Blend 50W Diesel Engine Oil 5 Gal Pail (405065)
- THRIVE Synthetic Blend 10W30 Engine Oil 6 Gal Bag-In-Box (406008)
- THRIVE Full Synthetic 15W40 Diesel Engine Oil 55 Gal Drum (255053)
- THRIVE Synthetic Blend 5W30 Engine Oil 55 Gal Drum (455055)
- THRIVE Synthetic Blend 15W40 Diesel Engine Oil 6 Gal Bag-In-Box (406067)
- THRIVE Synthetic Blend 5W20 Engine Oil 55 Gal Drum (455052)
- LIQUI MOLY 5 Liter 5W-40 Molygen New Generation Motor Oil (LI568569)
- Thrive Motor Oil