Shop All Automotive Hydraulic Oil
Thrive
150 Hydraulic Oil ISO 32 275 Gal Tote
Mfr # 409160
Zoro # G108853116
Item requires special delivery charges. A $970.00 per item surcharge will be applied.
$3,109.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thrive
- MFR # 409160
- Zoro # G108853116
- UPC # 810008401675
- Country of Origin United States
- Category Automotive Hydraulic Oil
Description
HP-II High Performance Hydraulic Oils are advanced formula, long life, anti-wear hydraulic fluids. They are designed for high performance hydraulic systems operating under extreme conditions. HP-II High Performance Hydraulic Oils are formulated with superior Group II crystal clear base oils processed to 99.9% purity. By removing impurities that can hinder the performance of competitive conventional oils, and blending in our specialty additives, HP-II High Performance Hydraulic Oils retain their fresh oil properties longer, providing resistance to oxidative breakdown and superior wear protection. The use of Group II base stocks typically increases the D 943 oxidation performance to exceed 5,000 hours. HP-II High Performance Hydraulic Oils take your equipment to higher levels of performance.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Funnel, Red, 10" H, Polyethylene, 22" L (DRM166-rd)
- LUVERNE TRUCK EQUIPMENT BRACKET KIT (570749)
- EATON BUSSMANN Automotive Circuit Breaker, CBP-BA Series, 20 A (CBP-20BA)
- ZEROSTART Oil Pan Heater - 300W 120V, 1in. Npt, Water/Oil, Stainless Stl (8609861)
- THRIVE 200 Hydraulic Oil ISO 46 275 Gal Tote (409162)
- THRIVE 300 Hydraulic Oil ISO 68 275 Gal Tote (409165)
- THRIVE 150 Hydraulic Oil ISO 32 55 Gal Drum (455160)
- THRIVE 300 Hydraulic Oil ISO 68 55 Gal Drum (455165)
- THRIVE 200 Hydraulic Oil ISO 46 55 Gal Drum (455162)
- THRIVE 300 Hydraulic Oil ISO 68 5 Gal Pail (405165)
- SUPER LUBE 5 gal Pail, Hydraulic Oil, 118 ISO Viscosity, 85W SAE (51050)
- Thrive Automotive Hydraulic Oil