Shop All Appliance Parts
Thrifco Plumbing
Stainless Steel 7/8 Inch O.D. Water Heater Flex Hose With 3/4 I
Mfr # 4401998
Zoro # G010330538
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thrifco Plumbing
- MFR # 4401998
- Zoro # G010330538
- UPC # 48314019981
- Country of Origin China
- Category Appliance Parts
Description
Features: Durable construction of Corrugated tube 3/4 FIP swivel female threads allows for hassle-free connections To connect gas and electric water heaters and water softeners to the main cold & hot water lines For Indoor use only Eliminates the need of a dielectric union reducing time and installation costs Use a soft pliable Nitrile rubber washer to get a good seal using less torque. Long connector nuts allows a greater number of thread-to-thread contact Temperature Rating: 40 Degrees to 140 Degrees F, occasional 180 Degrees F Pressure Rating: water pressures up to 125 PSI maximum.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELIASON Upper Hinge (K0432)
- CAPRESSO Electric Water Kettle, 57 oz Holds (279.01)
- ECO-PRODUCTS Renewable and Compostable Salad Bowls with Lids - 32 oz, PK150 (EP-SB32)
- COFFEE BEAN & TEA LEAF House Blend 2.5 oz Fraction Packs, PK18 PK (013510)
- THRIFCO PLUMBING 5ft Reinforced Rubber Washing Machine Hose Set 1 Hot, Red & 1 (4402746)
- THRIFCO PLUMBING Washing Machine Reinforced Rubber Hose Set 5ft Hot, Red / Cold (4402745)
- THRIFCO PLUMBING IN-Line Ice Maker Filter (4601825)
- THRIFCO PLUMBING 15ft 1/4 Inch OD Inlet x 1/4 Inch OD Outlet Copper Ice Maker Installation Kit (4400714)
- THRIFCO PLUMBING Ice Maker Filter Kit (4400710)
- THRIFCO PLUMBING Universal-Fit Corrugated PVC Dishwasher Discharge Hose, 6 ft L (4402739)
- ALLIANCE GASKET TUB COVER (27184)
- Thrifco Plumbing Appliance Parts