Shop All Appliance Parts
Thrifco Plumbing
Stainless Steel 7/8 Inch O.D. Water Heater Flex Hose With 3/4 I
Mfr # 4401996
Zoro # G110330537
product price: $17.49
/ea
$17.49
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
- Brand Thrifco Plumbing
- MFR # 4401996
- Zoro # G110330537
- UPC # 48314019967
- Country of Origin China
- Category Appliance Parts
Description
Features: Durable construction of Corrugated tube 3/4 FIP swivel female threads allows for hassle-free connections To connect gas and electric water heaters and water softeners to the main cold & hot water lines For Indoor use only Eliminates the need of a dielectric union reducing time and installation costs Use a soft pliable Nitrile rubber washer to get a good seal using less torque. Long connector nuts allows a greater number of thread-to-thread contact Temperature Rating: 40 Degrees to 140 Degrees F, occasional 180 Degrees F Pressure Rating: water pressures up to 125 PSI maximum.
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
- ALLIANCE CONTROL, IGNITION 24V NON-EU ROHS PKG (70458601P)
- DUKE MANUFACTURING Drain Seco Ss Strainer (154048)
- SOUTHBEND Side Ceramic (P3111)
- DEXTER RUSSELL Mill Knife W/Guard 4 In X 1-1/4 In (60240)
- THRIFCO PLUMBING Washing Machine Reinforced Rubber Hose 4 Feet Long with 3/4 Inc (4402740)
- THRIFCO PLUMBING 15ft 1/4 Inch OD Inlet x 1/4 Inch OD Outlet Copper Ice Maker Installation Kit (4400714)
- THRIFCO PLUMBING Ice Maker Filter Kit (4400710)
- THRIFCO PLUMBING Universal-Fit Corrugated PVC Dishwasher Discharge Hose, 6 ft L (4402739)
- THRIFCO PLUMBING 4 Feet Long Washing Machine Hose with 3/4 Inch GHT on Both Ends (4402744)
- THRIFCO PLUMBING Stainless Steel 7/8 Inch O.D. Water Heater Flex Hose With 3/4 I (4401997)
- JOHNSON HARDWARE Steel Converging Door Kit , 10PK (1555PPK3)
- Thrifco Plumbing Appliance Parts