Thrifco Plumbing

Single Handle Valve Trim Kit in Chrome for MOEN Tub/Shower Fauc


product price: $54.55
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Thrifco Plumbing 4402613 Single Handle Valve Trim Kit in Chrome for MOEN Tub/Shower Faucets. Features: Replaces Danco 10001 Compatible with Posi-Temp and Moentrol cartridge style faucets Replaces Moentrol 220, 240, 2600 & 2700 series w/ & w/o diverters Replaces Moen Posi-Temp series 2300 with and without diverters Replaces existing Moen Shower Trim kits OEM# 28951, 28951, 28961, 89273 and 89275. IMPORTANT INSTALLATION TIP: To properly install this product, you need a minimum of a 3-1/2 inch opening in the wall for the offset portion of the trim plate to sit back in to ensure it sets flush to the wall. INCLUDES ADAPTERS to fit Posi-Temp Pressure Balancing and Moentrol tub and shower faucets while replacing the tub/shower valve trim with simple household tools making this a DIY project. KIT INCLUDES: The Moen shower trim kit includes 1 clear acrylic handle 2.75 in x 2.35 in x 1.6 in and 1 metal handle 4 in x 2-1/16 in. x 2-3/8 in, faceplate trim, screws, adapters and allen wrench to replace and install your shower valve trim. DURABLE CONSTRUCTION - Durable plastic, acrylic and stainless steel construction for reliable performance for the Moen shower trim kit. CHROME FINISH SINGLE-HANDLE will easily adjust the water temperature with the single-function design for total control of your shower.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.