Shop All Hose Barb Fittings
Thrifco Plumbing
Micro Stake 0.16 Inch, F x 0.16 Inch Barb, 3/Pk
Mfr # 9421440
Zoro # G909558791
product price: $8.39
/ea
Sold in multiples of 2 for $16.78
$16.78
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
- Brand Thrifco Plumbing
- MFR # 9421440
- Zoro # G909558791
- UPC # 798024537014
- Country of Origin China
- Category Hose Barb Fittings
Description
Robust and reliable spinner sprinkler for use above and below plant foliage and with two trajectory options. Excellent sprinkler distribution patterns and performance. Applications: Greenhouses, vegetable row crops and under tree watering. Inverted Rotor Max is ideal for over-head watering in greenhouse, nursery and shade house applications. The 0° trajectory sprinkler is also suited to standard upright operation, excellent for under foliage or wind affected locations.
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
- GATES 813 mm Outside Length, 13 mm Top Width, 1 Ribs (4L318)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56HZ Frame (31TR84)
- PARKER Hydraulic Hose, 1/2" I.D, 300 ft. L (801-8-BLK-RL)
- U.S. MOTORS GP Motor, 3/4 HP, 1140V RPM, 115/230, 56H (D34CP3PH)
- THRIFCO PLUMBING 5/8 Barb x 1/2 M.I.P (4402793)
- THRIFCO PLUMBING 1/2 Barb X 1/2 Mip Ell (4402759)
- THRIFCO PLUMBING 3/8 Inch Hose Barb x 3/8 Inch MIP Adapter (4400780)
- THRIFCO PLUMBING 3/16 Barb x 1/8 MIP (4402771)
- THRIFCO PLUMBING 1/4 Inch Hose Barb x 1/8 Inch MIP Adapter (4400773)
- THRIFCO PLUMBING 3/4 Barb X 3/4 M.I.P. (4402796)
- DIXON Barbed Hose Fitting, Hose ID 1/4", NPT (KHN221)
- Thrifco Plumbing Hose Barb Fittings