Thrifco Plumbing

Garbage Disposal Splash Guard


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Do you have a garbage disposal that spits back garbage at you? Forget about replacing the entire unit as you can install a new splash guard in about 20 minutes! When in working condition a should keep food from food, debris and water from splashing up while the garbage disposal is working. The has a width of 3.45 inches which is designed to fit a standard kitchen garbage disposal drain. The black finish provides a nice cover in the garbage disposal drain hiding the garbage disposal from view. Features: PREVENTS FOOD, DEBRIS & WATER from splashing up while the garbage disposal is working while also keeping larger debris from blocking the water drain pipe from larger objects from going down the sink drain FITS MOST STANDARD GARBAGE DISPOSAL DRAINS: With a width of 3.45 inches, fits a variety of kitchen garbage disposal drains RELIABLE RUBBER CONSTRUCTION & BLACK FINISH: This is built from a durable and reliable rubber the black finish provides a nice cover in the garbage disposal drain hiding the garbage disposal from view DIMENSIONS: The has a width of 3.45 inches and a height of 0.85 inches CLEANING INSTRUCTIONS: Use a toothbrush with the soapy water to scrub the underside and top of the splash guard flaps it is IMPORTANT to keep rinsing the brush during this process to keep the slime under control EASY REMOVAL AND INSTALLATION: Simply remove the old splash guard by prying out from drain with a flat head screwdriver, then snapping new splash guard into the garbage disposal drain Fits 3-3/8 in. wide drains Guards the opening of your garbage disposal from unwanted debris Prevents water from splashing when garbage disposal is running

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.