Shop All Cartridges and Stems
Thrifco Plumbing
Cold Faucet Stem for Kohler, 6N-2C, Replaces Danco 15554B
Mfr # 4400973
Zoro # G309832767
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thrifco Plumbing
- MFR # 4400973
- Zoro # G309832767
- UPC # 48314009739
- Country of Origin China
- Category Cartridges and Stems
Description
Thrifco Plumbing 4400973 . Features: Replaces Danco 15554B Replaces Kohler OEM # 30004 Fits Kohler sink K7821, K7823, K7825, K7827 & lavatory K7401 Danco faucet stem ID length 6, broach N Metal construction Brass finish For cold water applications Compatible with Kohler faucets Low lead material complies with CA and VT low lead laws Easy installation Dimensions: H 2.51 in, W 0.8 in, D 0.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Degree Street Elbow, Polypropylene, 1/2", Schedule 80, 300 psi Max Pressure (SL050-90)
- STREAMLINE 2" NOM C Copper DWV Tee, Max. Pressure: 364 psi @ 100 Degrees F (W 07522)
- ASAHI 1-1/2" Socket x Thread PVC Ball Valve 2-Way (111605015)
- OLYMPIA FAUCETS Two Handle Shower Set, IPS, Wallmount, Polished Chrome, Flow Rate (GPM): 1.5 (P-1232)
- THRIFCO PLUMBING Repcal Shower Hot/Cold Stem (4401799)
- THRIFCO PLUMBING 1Z-6H Faucet Stem, For Use With American Standard Models (4400831)
- THRIFCO PLUMBING 2K-2H Stem for American Standard (4400833)
- THRIFCO PLUMBING HOT Stem for Streamway, 2J-6H, Replaces Danco 15641E (4401742)
- THRIFCO PLUMBING Phylrich Ceramic Cartirdge -Cold (4402657)
- THRIFCO PLUMBING 12H-4D Stem For Price Pfister Faucets (4400816)
- ZURN Mixing Cartridge (63233001)
- Thrifco Plumbing Cartridges and Stems