Shop All Plain-Toe Work Boots and Shoes
Thorogood Shoes
Work Boots, Pln, Ins, Mens, 12, Black, PR
Mfr # 834-6218 12M
Zoro # G5460691
product price: $150.00
/pr
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Gender Men's
- Toe Type Plain
- Footwear Style 6 in Work Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 834-6218 12M
- Zoro # G5460691
- UPC # 014799832216
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | M |
Heel Height | 1 in or Greater |
Height | 6 in |
Footwear Size | 12 |
Description
Work Boots, Footwear Style 6 in Work Boot, 12, M, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 6 in Height, Black, Style Number 834-6218, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum (300BLA3)
- SIGNMISSION OSHA Notice Sign, 12" H, 18" W, Rigid Plastic, NOTICE No Entry Without Permission Sign, Landscape (OS-NS-P-1218-L-16095)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378GKGVBEL)
- CONDOR Rain Bib Overall, Yellow, 2XL (4PCL1)
- THOROGOOD SHOES Work Boots, Comp, Side Zip, Mn, 15W, Blk, PR (804-6191 15W)
- THOROGOOD SHOES Chelsea Boot, M, 10 1/2, Brown, PR (804-3166 M 105)
- THOROGOOD SHOES Tactical Boots, W, Mesh, PR (834-7991 13 W)
- THOROGOOD SHOES Crosstrex Polishable Oxford, PR (834-6386)
- THOROGOOD SHOES Work Boots, Composite, Men, 10-1/2W, PR (804-6444)
- THOROGOOD SHOES Boot, Black, Moc Toe, 6", 10 D, PR (814-6201100D)
- SKECHERS Athletic Shoe, M, 12, Black, PR (77520 BLK SIZE 12)
- Thorogood Shoes Foot Protection