Shop All Plain-Toe Work Boots and Shoes
Thorogood Shoes
Work Boots, Composite, Men, 11-1/2W, PR
Mfr # 804-6444
Zoro # G5766783
product price: $190.00
/pr
Free Shipping & Returns
$190.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Gender Men's
- Toe Type Composite
- Footwear Style 6 in Work Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 804-6444
- Zoro # G5766783
- UPC # 014799883614
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11.5 |
Footwear Width | W |
Height | 6 in |
Heel Height | 1 in or Greater |
Width | W |
Size (PRINT) | 11 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Bouffant Cap, White, Universal, PK100 (3EZC6)
- MOUNT TEC Mount Tec Night Stalker LED Glove (MT60101)
- CONDOR Stop Sound Horn Sign, 24" W, 24" H, English, Vinyl, Red (477G60)
- NEVS 3/4" wide x 500" Tan Labeling Tape (T-75-Tan)
- THOROGOOD SHOES Work Boots, Composite, Black, Men, 12W, PR (804-6444)
- THOROGOOD SHOES Work Boots, Composite, Black, Men, 10M, PR (804-6444)
- THOROGOOD SHOES Work Boots, Composite, Men, 10-1/2W, PR (804-6444)
- THOROGOOD SHOES Work Boots, Comp, Side Zip, Mn, 8.5W, Blk, PR (804-6191 8.5W)
- THOROGOOD SHOES Work Boots, Comp, Side Zip, Men, 9-1/2XW, PR (804-6191)
- THOROGOOD SHOES Chelsea Boot, M, 10 1/2, Brown, PR (804-3166 M 105)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- Thorogood Shoes Foot Protection