Shop All Plain-Toe Work Boots and Shoes
Thorogood Shoes
Work Boots, Composite, Black, Men, 12W, PR
Mfr # 804-6444
Zoro # G5799105
product price: $190.00
/pr
Free Shipping & Returns
$190.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Gender Men's
- Toe Type Composite
- Footwear Style 6 in Work Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 804-6444
- Zoro # G5799105
- UPC # 014799883621
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | W |
Height | 6 in |
Heel Height | 1 in or Greater |
Width | W |
Overall Height | 6 in |
Size (PRINT) | 12 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 12, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEMCO Cool Air Tube, for Apollo 600 HP Helmet (4410)
- CELLUCAP Disp Lab Coat, Polypropylene, White, M, PK25 (3302EWSM)
- ZORO SELECT Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In (CUPGBK104-200)
- KINCO Cold Protection Gloves, HeatKeep Lining, XL (1927KW-XL)
- THOROGOOD SHOES Work Boots, Composite, Men, 11-1/2W, PR (804-6444)
- THOROGOOD SHOES Work Boots, Composite, Men, 10-1/2W, PR (804-6444)
- THOROGOOD SHOES Work Boots, Composite, Black, Men, 10M, PR (804-6444)
- THOROGOOD SHOES Work Boots, Comp, Side Zip, Men, 9-1/2XW, PR (804-6191)
- THOROGOOD SHOES Crosstrex Polishable Oxford, PR (834-6386)
- THOROGOOD SHOES Chelsea Boot, W, 12, Brown, PR (804-3166 W 120)
- AVENGER SAFETY FOOTWEAR Work Boots, 10-1/2, W, Black, Composite, PR (A7248-W)
- Thorogood Shoes Foot Protection