Shop All Plain-Toe Work Boots and Shoes
Thorogood Shoes
Work Boots, Comp, Side Zip, Mn, 15W, Blk, PR
Mfr # 804-6191 15W
Zoro # G5461285
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Material Leather/Nylon Upper, Rubber Outsole
- Gender Unisex
- Toe Type Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thorogood Shoes
- MFR # 804-6191 15W
- Zoro # G5461285
- UPC # 014799714697
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 15 |
Footwear Width | W |
Heel Height | 1 in or Greater |
Height | 8 in |
Width | W |
Overall Height | 8 in |
Size (PRINT) | 15 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Black, High Pressure Gas, PK5, 7138-1-PK (7138-1-PK)
- MCR SAFETY Cut-Resistant Glove, PR (92721XXL)
- CAIMAN Welding Gloves, PR (1869-3)
- DUPONT Disposable Shirt , 4Xl , White , Polyolefin , Snap Front (TY303SWH4X005000)
- THOROGOOD SHOES Work Boots, Composite, Black, Men, 10M, PR (804-6444)
- THOROGOOD SHOES Oxford Shoes, Composite, Men, 8-1/2M, PR (804-4320)
- THOROGOOD SHOES Crosstrex Polishable Oxford, PR (834-6386)
- THOROGOOD SHOES Work Boots, Comp, Side Zip, Mn, 8.5W, Blk, PR (804-6191 8.5W)
- THOROGOOD SHOES 8-Inch Work Boot, D, 8, Black, PR (804-6208 D 080)
- THOROGOOD SHOES Work Boots, Comp, Mn, 10W, Blk, PR (804-6190 10W)
- POLAR PLUS Insulated Winter Boots, Brown/Black, Size 11, PR (5699)
- Thorogood Shoes Foot Protection