Shop All Steel Toe Boots
This Product is Discontinued
Thorogood Shoes
Size 9W Men's 8 in Work Boot Steel Work Boot, Brown (Discontinued)
Mfr # I708
Zoro # G4151589
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Footwear Style 8 in Work Boot
- Gender Men's
- Size 9
- Width EEE
- Upper Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # I708
- Zoro # G4151589
- UPC # 014799862800
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 9 |
Width | EEE |
Height | 8 in |
Footwear Width | EEE |
Footwear Size | 9 |
Overall Height | 8 in |
Size (PRINT) | 9 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number 708, Toe Cap Material Steel, Insulated No, Manufacturers Suggested Sole Slip Rating Better
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.