Shop All Composite Toe Boots and Shoes
Thorogood Shoes
Size 9 Men's Hiker Boot Composite Hiker Boots, Black/Gray
Mfr # 804-6290 W 9
Zoro # G402716544
product price: $135.00
/pr
Free Shipping & Returns
Not eligible for select promotions
$135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style Hiker Boot
- Gender Men's
- Color Black/Gray
- Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 804-6290 W 9
- Zoro # G402716544
- UPC # 840777158654
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Width | W |
Footwear Width | W |
Boot Height | 6 in |
Heel Height | 1 in |
Height | 6 in |
Footwear Size | 9 |
Overall Height | 6 in |
Size (PRINT) | 9 |
Description
Work Boots,WaterPairoof CrossTrex,Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Speed Limit 10 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1010-EG_12x18 (T1-1010-EG_12x18)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Customers And Parts Entrance Sign, Portrait (OS-NS-D-710-V-10880)
- EMI LED Safety Light, 11.5inH, Green/Red/White (3030)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- THOROGOOD SHOES Size 10 1/2 Men's Hiker Boot Composite Hiker Boots, Black/Gray (804-6290 W 10.5)
- THOROGOOD SHOES Size 8 Men's Hiker Boot Composite Hiker Boots, Black/Gray (804-6290 W 8)
- THOROGOOD SHOES Size 11 Men's Hiker Boot Composite Hiker Boots, Black/Gray (804-6290 W 11)
- THOROGOOD SHOES Athletic Shoe, W, 4, Black, PR (809-6110 W 4)
- THOROGOOD SHOES Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (804-6444)
- THOROGOOD SHOES Loafer Shoe, M, 5, Black, PR (804-6133 M 050)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 W 120)
- Thorogood Shoes Foot Protection