Shop All Steel Toe Boots
Thorogood Shoes
Size 9 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # 804-437590D
Zoro # G2040208
product price: $255.00
/pr
Free Shipping & Returns
$255.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Men's
- Width D
- Upper Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 804-437590D
- Zoro # G2040208
- UPC # 014799979263
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 9 |
Width | D |
Heel Height | 1/2 in |
Height | 6 in |
Footwear Width | D |
Overall Height | 6 in |
Size (PRINT) | 9 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 804-4375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNLAB Training System, Language English (722301511626)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 34 34)
- MCR SAFETY Industry Grade Cowhide Leathr Pal, L, PK12 (1930L)
- AZUSA SAFETY Winter 7 ga. Thermal Acrylic Hi-Vis Lime Work Gloves, 3/4 Blue Crinkle Latex Coating, L (LW1010)
- THOROGOOD SHOES Size 8 Men's 6 in Work Boot Steel Work Boot, Brown (804-4375802E)
- THOROGOOD SHOES Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (804-43751302E)
- THOROGOOD SHOES Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (804-4375105D)
- THOROGOOD SHOES Size 9 Men's 8 in Work Boot Steel Work Boot, Brown (804-4378 9D)
- THOROGOOD SHOES Size 12 Men's 8 in Work Boot Steel Work Boot, Brown (804-4378 12EE)
- THOROGOOD SHOES Size 8 Men's 6 in Work Boot Steel Work Boot, Brown (804-4200 8D)
- DR. MARTENS Boot, 1460, Slip Resistant, 7, PR (R24382600)
- Thorogood Shoes Steel Toe Boots