Shop All Composite Toe Boots and Shoes
Thorogood Shoes
Size 8 Men's Hiker Boot Composite Hiker Boots, Black/Gray
Mfr # 804-6290 W 8
Zoro # G302684042
product price: $135.00
/pr
Free Shipping & Returns
Not eligible for select promotions
$135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style Hiker Boot
- Gender Men's
- Color Black/Gray
- Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 804-6290 W 8
- Zoro # G302684042
- UPC # 840777158630
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Width | W |
Footwear Width | W |
Heel Height | 1 in |
Height | 6 in |
Boot Height | 6 in |
Size (PRINT) | 8 |
Overall Height | 6 in |
Description
Work Boots,WaterPairoof CrossTrex,Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PROTECTION Guardian 01508, Rope Grab (1508)
- DYMO RHINO (R) Heat Shrink Tube Label 1/4" x 60"H, Black on Yellow (18052)
- KLEIN TOOLS Klein Carbon Fiber Full Brim Hard Hat, Spartan (60513)
- KLEENGUARD ChemSpry Protect Apron BoundSeam Neck Ties Unvi YEL 100/Cs (97790)
- THOROGOOD SHOES Size 16 Men's Hiker Boot Composite Hiker Boots, Black/Gray (804-6290 M 16)
- THOROGOOD SHOES Size 10 1/2 Men's Hiker Boot Composite Hiker Boots, Black/Gray (804-6290 W 10.5)
- THOROGOOD SHOES Size 9 Men's Hiker Boot Composite Hiker Boots, Black/Gray (804-6290 W 9)
- THOROGOOD SHOES Work Boots, Composite Toe, 6In, 13, PR (804-4445 13M)
- THOROGOOD SHOES Size 11 Men's 6 in Work Boot Composite Work Boot, Black (804-6444)
- THOROGOOD SHOES Size 9 Unisex Hiker Boot Composite Work Boot, Black (804-629290W)
- AVENGER SAFETY FOOTWEAR Size 7.5 BUILDER SOFT TOE PR, WOMENS PR (A8674-7.5W)
- Thorogood Shoes Composite Toe Boots and Shoes