Shop All Steel Toe Boots
Thorogood Shoes
Size 8 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # 804-437580D
Zoro # G2040129
product price: $255.00
/pr
Free Shipping & Returns
$255.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Men's
- Width D
- Upper Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 804-437580D
- Zoro # G2040129
- UPC # 014799979249
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 8 |
Width | D |
Height | 6 in |
Heel Height | 1/2 in |
Footwear Width | D |
Size (PRINT) | 8 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 804-4375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Coated Gloves, Polyurethane, Gray, XS, PR (2085 XS)
- MASTER LOCK Plug Lockout, Red, 5/16 In.D (S2005)
- LYLE Security Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, U1-1001-NA_7x10 (U1-1001-NA_7x10)
- CONDOR Cut Resistant Coated Gloves, 2 Cut Level, Nitrile, L, 1 PR (2ZMF2)
- THOROGOOD SHOES Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (804-4375100D)
- THOROGOOD SHOES Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (804-4375105D)
- THOROGOOD SHOES Size 14 Men's 6 in Work Boot Steel Work Boot, Brown (804-43751402E)
- THOROGOOD SHOES Size 11 1/2 Men's 6 in Work Boot Steel Six Inch Black Work Boot, Black (804-6365 3E 11.5)
- THOROGOOD SHOES Size 12 EE Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 122E)
- THOROGOOD SHOES Size 13 EE Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 132E)
- KEEN Size 9 Men's Hiker Boot Steel Work Boot, Brown (1011242)
- Thorogood Shoes Foot Protection