Shop All Steel Toe Boots
Thorogood Shoes
Size 8 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # 804-4375802E
Zoro # G2040147
product price: $255.00
/pr
Free Shipping & Returns
$255.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Men's
- Width EE
- Upper Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 804-4375802E
- Zoro # G2040147
- UPC # 014799979355
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 8 |
Width | EE |
Footwear Width | EE |
Heel Height | 1/2 in |
Height | 6 in |
Size (PRINT) | 8 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 804-4375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Boots, Size 5, 12" Height, Black, Plain, PR (CHM-000A/5)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Gray 45" L x 18" W, 120PK (MAT565-GY)
- ACCUFORM MINI DIGIDAY ELECTRONIC SCOREBOARDS SCL210 (SCL210)
- BRADY Cartridge Label, White on Translucent, Labels/Roll: 500 (M71-29-427)
- THOROGOOD SHOES Size 8 Men's 6 in Work Boot Steel Work Boot, Brown (804-437580D)
- THOROGOOD SHOES Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (804-4375100D)
- THOROGOOD SHOES Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (804-437590D)
- THOROGOOD SHOES Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (804-4375120D)
- THOROGOOD SHOES Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 105D)
- THOROGOOD SHOES Size 11-1/2 EE Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 1152E)
- CAROLINA SHOE Size 10-1/2D Men's Logger Boot Steel Work Boot, Brown (CA5821)
- Thorogood Shoes Foot Protection