Shop All Steel Toe Boots
Thorogood Shoes
Size 7 Men's 6" Work Boot Steel Work Boots, Brown
Mfr # 804-4650 7W
Zoro # G5468154
product price: $84.99
/pr
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Men's
- Size 7
- Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 804-4650 7W
- Zoro # G5468154
- UPC # 014799769352
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 7 |
Width | W |
Height | 6 in |
Footwear Width | W |
Heel Height | 1 in or Greater |
Overall Height | 6 in |
Size (PRINT) | 7 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 804-4650
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZOSXL)
- C.H. HANSON 2 Square Aluminum Tags, PK100 (41461)
- ROCKY Retraction Waterproof Side-Zip Snake Boot, 115M (RKS0243)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thickness (465P67)
- THOROGOOD SHOES Size 7 Men's 6 in Work Boot Steel Work Boot, Brown (804-437570D)
- THOROGOOD SHOES Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (804-43751302E)
- THOROGOOD SHOES Size 10 1/2 Men's 6 in Work Boot Steel Six Inch Black Work Boot, Black (804-6365 3E 10.5)
- THOROGOOD SHOES Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (804-4378 10.5D)
- THOROGOOD SHOES Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (804-4200 9.5EE)
- THOROGOOD SHOES Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (804-4375100D)
- TIMBERLAND PRO 8-Inch Work Boot, W, 14, Brown, PR (TB147019210)
- Thorogood Shoes Foot Protection