Shop All Composite Toe Boots and Shoes
Thorogood Shoes
Size 16 Men's Hiker Boot Composite Hiker Boots, Black/Gray
Mfr # 804-6290 M 16
Zoro # G002684052
product price: $135.00
/pr
Free Shipping & Returns
Not eligible for select promotions
$135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style Hiker Boot
- Gender Men's
- Color Black/Gray
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 804-6290 M 16
- Zoro # G002684052
- UPC # 840777177495
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 16 |
Width | M |
Footwear Width | M |
Height | 6 in |
Heel Height | 1 in |
Boot Height | 6 in |
Size (PRINT) | 16 |
Overall Height | 6 in |
Description
Work Boots,WaterPairoof CrossTrex,Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Socket Dust Cap W-2119, 1/pk (W-2119)
- MSA SAFETY Cartridge Connector Gasket, Gray, 459035 (459035)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-1/4"H, PK6 (3KAS6BLU)
- 2W INTERNATIONAL PVC Plain Toe Boots, Size 6 (SPT16 6)
- THOROGOOD SHOES Size 9 Men's Hiker Boot Composite Hiker Boots, Black/Gray (804-6290 W 9)
- THOROGOOD SHOES Size 11 Men's Hiker Boot Composite Hiker Boots, Black/Gray (804-6290 W 11)
- THOROGOOD SHOES Size 10 1/2 Men's Hiker Boot Composite Hiker Boots, Black/Gray (804-6290 W 10.5)
- THOROGOOD SHOES Work Boots, Composite Toe, 6In, 13, PR (804-4445 13M)
- THOROGOOD SHOES Work Boots, Composite Toe, 6In, 11W, PR (804-4445 11W)
- THOROGOOD SHOES Work Boots, Composite Toe, 6In, 10.5M, PR (804-4445 10.5M)
- NEW BALANCE Athletic High-Top Shoe, EE, 9, Brown, PR (MIDCLBRBR-9-2E)
- Thorogood Shoes Composite Toe Boots and Shoes