Shop All Steel Toe Boots
Thorogood Shoes
Size 13 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # 804-43751302E
Zoro # G2040232
Free Shipping & Returns
$255.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Men's
- Width EE
- Upper Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thorogood Shoes
- MFR # 804-43751302E
- Zoro # G2040232
- UPC # 014799979447
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 13 |
Width | EE |
Heel Height | 1/2 in |
Height | 6 in |
Footwear Width | EE |
Size (PRINT) | 13 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT WORKWEAR Caterpillar Knit Cap, One Size (1120038-016)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IS311102)
- SAS SAFETY GUN WASH GLOVES MED (SA6552)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (52LD01)
- THOROGOOD SHOES Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (804-4375115D)
- THOROGOOD SHOES Size 8 Men's 6 in Work Boot Steel Work Boot, Brown (804-4375802E)
- THOROGOOD SHOES Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (804-4375120D)
- THOROGOOD SHOES Size 10 1/2 Men's 6 in Work Boot Steel Six Inch Black Work Boot, Black (804-6365 3E 10.5)
- THOROGOOD SHOES Size 13 Men's 8 in Work Boot Steel Work Boot, Brown (804-4378 13D)
- THOROGOOD SHOES Size 11 1/2 Men's 6 in Work Boot Steel Six Inch Black Work Boot, Black (804-6365 3E 11.5)
- MICHELIN Size 8 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- Thorogood Shoes Steel Toe Boots