Shop All Composite Toe Boots and Shoes
Thorogood Shoes
Size 12W Men's 8 in Work Boot Composite Work Boot, Black
Mfr # 804-6191 12W
Zoro # G4852617
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Gender Unisex
- Color Black
- Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thorogood Shoes
- MFR # 804-6191 12W
- Zoro # G4852617
- UPC # 014799714666
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Width | W |
Footwear Width | W |
Heel Height | 1 in or Greater |
Height | 8 in |
Size (PRINT) | 12 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 1/2" Color Coding Dots Magenta - Sheet Form (DOT-12M Magenta)
- ERGODYNE Orange Type R Class 2 Two-Tone X-Back Ve (8235ZX)
- ACCUFORM OSHA CAUTION SAFETY LABEL DO NOT LEQM004XVE (LEQM004XVE)
- PIP Evo 6161 Ascend Full Brim Safety Helmet HDPE Shell, 6-Pt Suspension, Wheel Ratchet Adjustment, Black (280-EV6161-CH-11)
- THOROGOOD SHOES Chelsea Boot, M, 9, Black, PR (804-6134 9 M)
- THOROGOOD SHOES Size 8 Men's Hiker Boot Composite Hiker Boots, Black/Gray (804-6290 W 8)
- THOROGOOD SHOES Size 14 Men's Hiker Shoe Composite Oxford Hiker Saftey Toe, Black/Gray (804-6493 M 14)
- THOROGOOD SHOES 6-Inch Work Boot, EE, 13, Brown, PR (804-3600 2E 130)
- THOROGOOD SHOES Loafer Shoe, M, 11, Black, PR (804-6133 M 110)
- THOROGOOD SHOES Work Boots, Composite Toe, 6In, 13, PR (804-4445 13M)
- AVENGER SAFETY FOOTWEAR Size 12 RIPSAW ROMEO AT, MENS PR (A7342-12M)
- Thorogood Shoes Foot Protection