Shop All Steel Toe Boots
Thorogood Shoes
Size 12 Men's 8 in Work Boot Steel Work Boot, Brown
Mfr # 804-4378 12EE
Zoro # G7627176
product price: $265.00
/pr
Free Shipping & Returns
Not eligible for select promotions
$265.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8 in Work Boot
- Gender Men's
- Width EE
- Upper Boot Material All Leather
- Ninety Degree Heel Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 804-4378 12EE
- Zoro # G7627176
- UPC # 014799881474
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | EE |
Footwear Width | EE |
Heel Height | 1/2 in |
Height | 8 in |
Overall Height | 8 in |
Size (PRINT) | 12 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 804-4378, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Powder Free Finger Cots, White, M, PK720 (30D251)
- MAGID MultiMaster PVC Dotted Knit Gloves, 12PK (T93P)
- GEORGIA BOOT Waterproof Lace-To-Toe Work Boot, 95M, 95M (G101)
- ABUS Lockout Padlock, KA, Silver, 2-3/8"H (90RK/50 KA)
- THOROGOOD SHOES Size 11-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (804-4378 11.5EE)
- THOROGOOD SHOES Size 9 Men's 8 in Work Boot Steel Work Boot, Brown (804-4378 9D)
- THOROGOOD SHOES Size 13 Men's 8 in Work Boot Steel Work Boot, Brown (804-4378 13D)
- THOROGOOD SHOES Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (804-4375120D)
- THOROGOOD SHOES Size 7 Men's 6 in Work Boot Steel Work Boot, Brown (804-437570D)
- THOROGOOD SHOES Size 14 Men's 6 in Work Boot Steel Work Boot, Brown (804-43751402E)
- KEEN Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Raven/Black (1017828)
- Thorogood Shoes Steel Toe Boots