Shop All Steel Toe Boots
Thorogood Shoes
Size 12 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # 804-43751202E
Zoro # G2040223
Free Shipping & Returns
$255.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Men's
- Width EE
- Upper Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thorogood Shoes
- MFR # 804-43751202E
- Zoro # G2040223
- UPC # 014799979430
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | EE |
Heel Height | 1/2 in |
Height | 6 in |
Footwear Width | EE |
Overall Height | 6 in |
Size (PRINT) | 12 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Lightweight HV Rain Suit, Orange, Size M (8376K)
- 3M Front Brim Hard Hat, Type 1, Class C, Type 1, Class E, Type 1, Class G (76450-NUV-H707VL)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 12PK (16-530/L)
- EAR Ear 247-312-1260 Earsoft Fx Corded Shapedearplug (247-312-1260)
- THOROGOOD SHOES Size 12 EE Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 122E)
- THOROGOOD SHOES Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (804-43751302E)
- THOROGOOD SHOES Size 9 Men's 8 in Work Boot Steel Work Boot, Brown (804-4378 9D)
- THOROGOOD SHOES Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (804-4378 10.5D)
- THOROGOOD SHOES Size 14 Men's 6 in Work Boot Steel Work Boot, Brown (804-43751402E)
- THOROGOOD SHOES Size 10 Men's 6 in Work Boot Steel Six Inch Black Work Boot, Black (804-6365 D 10)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2 Men's Western Boot Steel Work Boot, Brown (WK2104- 105 EE)
- Thorogood Shoes Foot Protection