Shop All Composite Toe Boots and Shoes
Thorogood Shoes
Size 11XW Men's 8 in Work Boot Composite Work Boot, Black
Mfr # 804-6191
Zoro # G7075415
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 8 in Work Boot
- Toe Type Composite
- Gender Unisex
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thorogood Shoes
- MFR # 804-6191
- Zoro # G7075415
- UPC # 014799728175
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Width | XW |
Footwear Width | XW |
Height | 8 in |
Heel Height | 1 in or Greater |
Size (PRINT) | 11 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width XW, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Lightweight HV Rain Suit, Lime, Size XXL (8376K)
- BRADY Carded Numbers, 0 Thru 9, 3/4 In. H, PK25 (9712-# KIT)
- STRANCO Die Cut Number Label, 7, 10 Cards, PK10 (DBV-3-7-10)
- DUAL-LITE Singn, Exit/Emergency, LED Green, 120/277V, CCGHOSQ (CCGHOSQ)
- THOROGOOD SHOES Size 11 Men's Hiker Boot Composite Hiker Boots, Black/Gray (804-6290 W 11)
- THOROGOOD SHOES Size 12 Men's 6 in Work Boot Composite Work Boot, Brown (804-3236 12W)
- THOROGOOD SHOES 6-Inch Work Boot, EE, 13, Brown, PR (804-3600 2E 130)
- THOROGOOD SHOES Chelsea Boot, W, 7, Black, PR (804-6134 7 W)
- THOROGOOD SHOES Size 10 Unisex 6 in Work Boot Composite Work Boot, Black (804-6190 10M)
- THOROGOOD SHOES Hiker Boot, W, 10, Black, PR (804-6490 W 10)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 W 110)
- Thorogood Shoes Foot Protection