Shop All Steel Toe Boots
Thorogood Shoes
Size 11 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # 804-43751102E
Zoro # G2040162
original price:
$285.55
10% off
new price: $255.00
/pr
Free Shipping & Returns
Not eligible for select promotions
$255.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width EE
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 804-43751102E
- Zoro # G2040162
- UPC # 014799979416
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | EE |
Height | 6 in |
Heel Height | 1/2 in |
Footwear Width | EE |
Size (PRINT) | 11 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Black, Natural Gas, PK5, 91949-PK (91949-PK)
- BALDWIN Estate Antique Brass House Numbers (90672.050.CD)
- ZING Danger Sign, 10 in H, 14 in W, Rectangle, English, 2676A (2676A)
- ONGUARD Chemtex Rain Jacket, Attchd Hood, Green, L (7103400)
- THOROGOOD SHOES Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (804-4375115D)
- THOROGOOD SHOES Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (804-43751302E)
- THOROGOOD SHOES Size 14 Men's 6 in Work Boot Steel Work Boot, Brown (804-43751402E)
- THOROGOOD SHOES Size 15 Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 15D)
- THOROGOOD SHOES Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (804-4200 11EE)
- THOROGOOD SHOES Size 12 Men's 8 in Work Boot Steel Work Boot, Brown (804-4378 12EE)
- ARIAT Size 10 1/2 Men's Western Boot Steel Work Boot, Brown (10020063)
- Thorogood Shoes Foot Protection