Shop All Steel Toe Boots
Thorogood Shoes
Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # 804-4375115D
Zoro # G2040217
original price:
$285.55
10% off
new price: $255.00
/pr
Free Shipping & Returns
$255.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Men's
- Width D
- Upper Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 804-4375115D
- Zoro # G2040217
- UPC # 014799979317
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 11 1/2 |
Width | D |
Footwear Width | D |
Heel Height | 1/2 in |
Height | 6 in |
Size (PRINT) | 11 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 3/4" Color Coding Dots Pink Flr - Roll Form (DOT-34RL Pink Flr)
- 3M Half Facepiece Paint Spray/Pesticide Respirator, Small (6111PA1-A)
- WOLVERINE 5.5 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- ZORO SELECT STENCIL NUMB & LTR KIT 6 In BRASS, 92PCS (20Y504)
- THOROGOOD SHOES Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (804-4375100D)
- THOROGOOD SHOES Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (804-43751102E)
- THOROGOOD SHOES Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (804-4375105D)
- THOROGOOD SHOES Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (804-43751302E)
- THOROGOOD SHOES Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (804-4200 13EE)
- THOROGOOD SHOES Size 10 1/2 Men's 6 in Work Boot Steel Six Inch Black Work Boot, Black (804-6365 D 10.5)
- KEEN Size 15 Men's Hiker Boot Steel Work Boot, Cascade Brown/Golden Rod (1023228)
- Thorogood Shoes Foot Protection