Shop All Steel Toe Boots
Thorogood Shoes
Size 10 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # 804-4375100D
Zoro # G2040101
product price: $255.00
/pr
Free Shipping & Returns
Not eligible for select promotions
$255.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width D
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 804-4375100D
- Zoro # G2040101
- UPC # 014799979287
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 10 |
Width | D |
Footwear Width | D |
Heel Height | 1/2 in |
Height | 6 in |
Footwear Size | 10 |
Overall Height | 6 in |
Size (PRINT) | 10 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 804-4375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Stryke Pant, Size 16, Dark Navy (64386)
- KEEN Size 12 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma (1023267)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- ERGODYNE Chill-Its 6689 Cooling Long Sleeve Sun Shirt with UV Protection, X-Large, Lime (12145)
- THOROGOOD SHOES Size 7 Men's 6 in Work Boot Steel Work Boot, Brown (804-437570D)
- THOROGOOD SHOES Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (804-4375120D)
- THOROGOOD SHOES Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (804-4375115D)
- THOROGOOD SHOES Size 10 1/2 Men's 6 in Work Boot Steel Six Inch Black Work Boot, Black (804-6365 3E 10.5)
- THOROGOOD SHOES Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (804-4200 13EE)
- THOROGOOD SHOES Size 12 Men's 8 in Work Boot Steel Work Boot, Brown (804-4378 12EE)
- TIMBERLAND PRO Size 7-1/2 Men's Miner Boot Steel Work Boot, Black (53531)
- Thorogood Shoes Steel Toe Boots