Shop All Steel Toe Boots
Thorogood Shoes
Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # 804-43751052E
Zoro # G2040059
Free Shipping & Returns
$255.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Men's
- Width EE
- Upper Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thorogood Shoes
- MFR # 804-43751052E
- Zoro # G2040059
- UPC # 014799979409
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | EE |
Height | 6 in |
Footwear Width | EE |
Heel Height | 1/2 in |
Size (PRINT) | 10 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Propane No Smoking No Open Flame Sign, D397P (D397P)
- CAIMAN Flame-Resistant Apron, Cotton, Navy, 36" L (3002-1)
- IRONCAT Welding Cape Sleeve, Split Leather, XL (7000/XL)
- LYLE Hot Surface Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU3-0099-RD_10x7)
- THOROGOOD SHOES Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (804-4200 8.5EE)
- THOROGOOD SHOES Size 8 Men's 6 in Work Boot Steel Work Boot, Brown (804-4375802E)
- THOROGOOD SHOES Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (804-4200 13EE)
- THOROGOOD SHOES Size 9 Men's 8 in Work Boot Steel Work Boot, Brown (804-4378 9D)
- THOROGOOD SHOES Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (804-4200 9.5D)
- THOROGOOD SHOES Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (804-4200 9.5EE)
- CAT FOOTWEAR Size 11 1/2 Men's 6" Work Boot Steel Work Boot, Seal Brown (P90803)
- Thorogood Shoes Steel Toe Boots