Shop All Steel Toe Boots
Thorogood Shoes
Size 10-1/2 EE Men's 8 in Work Boot Steel Work Boot, Light Brown
Mfr # 804-4208 1052E
Zoro # G1885655
product price: $265.00
/pr
Free Shipping & Returns
Not eligible for select promotions
$265.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8 in Work Boot
- Gender Men's
- Width EE
- Upper Color Tan
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 804-4208 1052E
- Zoro # G1885655
- UPC # 014799836306
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | EE |
Footwear Width | EE |
Heel Height | Less Than 1/2 in |
Height | 8 in |
Footwear Size | 10 1/2 |
Size (PRINT) | 10 1/2 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Light Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Cooling Towel, Machine-Washable, 13"x29-1/2", Hi-Vis Lime (EGO12439)
- FIBERLINK Absorbent Pad, HazMat, HW, 100 pcs. (PPHB10)
- TREDS OVERBOOTS Overboots, XS, Pull On, 17in H, Blk, PR (17859)
- ISA Overshoes, XL, Black, Resists Bioburden, PR (SZLF100XL-GR)
- THOROGOOD SHOES Size 11-1/2 EE Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 1152E)
- THOROGOOD SHOES Size 8-1/2 EE Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 852E)
- THOROGOOD SHOES Size 11-1/2 Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 115D)
- THOROGOOD SHOES Size 8 Men's 6 in Work Boot Steel Work Boot, Brown (804-4375802E)
- THOROGOOD SHOES Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (804-4375105D)
- THOROGOOD SHOES Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (804-4375115D)
- CAROLINA SHOE Size 7W Women's Logger Boot Steel Work Boot, Brown (CA1421)
- Thorogood Shoes Steel Toe Boots