Shop All Military & Tactical Boots
Thorogood Shoes
SIDE ZIP JUMP BOOT 8IN, PR
Mfr # 834-6888 W 11.5
Zoro # G703964675
product price: $160.00
/pr
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Midsole Material PVC
- Footwear Sole Pattern Multi Directional Lug
- Insulated No
- Oil Resisting Sole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 834-6888 W 11.5
- Zoro # G703964675
- UPC # 014799763701
- Country of Origin China
- Category Military & Tactical Boots
Dimensions
Height | 8 in |
Size | 11 1/2 |
Footwear Width | W |
Description
SIDE ZIP JUMP BOOT 8IN, Footwear Style Military/Tactical, 11 1/2, W, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Not Applicable, Waterproof No, Insulated No, 8 in Height, Black, Style Number 834-6888, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM GHS Symbol Label, Corrosive, 1x1,250 Roll (LZH604EV2)
- NEVS Label, For Epidural Use Only 7/8" x 2-1/4" Lavender w/Black (P-1509)
- CESTUS Work Gloves , Deep Impact Driver #3209 PR L (3209 L)
- CAT WORKWEAR FR Lightweight Full Zip Hoodie, 2XLT, Bl (1910142-12916)
- THOROGOOD SHOES PORMERIC ACADEMY CHUKKA, PR (831-6032 W 15)
- BATES Gore-Tex Winter Boots, Unisex, 10-1/2M, PR (E02488)
- 5.11 Tactical Boots, 13, E, Black, Plain, Mens, PR (12391)
- 5.11 Tactical Boots, 11-1/2, W, Blk, Composite, PR (12416)
- 5.11 Tactical Boots, 13, R, Black, Plain, Mens, PR (12394)
- REEBOK Military Boots, 6in, 11-1/2W, Desert Tan, PR (RB8694)
- BATES Gore-Tex Winter Boots, Unisex, 8EW, PR (E02488)
- Thorogood Shoes Foot Protection