Shop All Military & Tactical Boots
Thorogood Shoes
PORMERIC ACADEMY CHUKKA, PR
Mfr # 831-6032 XW 9.5
Zoro # G003964511
product price: $85.00
/pr
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- CSA Footwear Standard Not Specified
- Max. Heat Rating Not Rated
- Last Number or Name 6032
- Insole System EVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 831-6032 XW 9.5
- Zoro # G003964511
- UPC # 014799921392
- Country of Origin China
- Category Military & Tactical Boots
Dimensions
Footwear Width | W |
Size | 9 1/2 |
Footwear Size | 9 1/2 |
Description
PORMERIC ACADEMY CHUKKA, Footwear Style Military/Tactical, 9 1/2, W, Unisex, Black, Lace Up, Shineable Toe Yes, Toe Type Not Applicable, Waterproof No, Insulated No, Black, Style Number 831-6032, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Magnet, 8" dia. (N8-MAG)
- STEINER Aluminized Kevlar(R)Leggings, PR (184AS)
- XPOSE SAFETY Traffic Cone, PVC, 18" H, Lime (LTC18-6-1-X)
- BRADY Thermal Transfer Printer Labels, White on Translucent, Labels/Roll: 1500 (THT-66-427-1.5)
- THOROGOOD SHOES PORMERIC ACADEMY CHUKKA, PR (831-6032 W 15)
- 5.11 Tactical Boots, 10-1/2, W, Blk, Composite, PR (12416)
- 5.11 Military/Tactical Boot, Size 11-1/2, PR (12417)
- 5.11 Tactical Boots, 11-1/2, R, Blk, Composite, PR (12416)
- 5.11 Tactical Boots, 11, R, Black, Plain, Mens, PR, Style Number: 12394 (12394)
- REEBOK Tactical Boot, 11-1/2W, Plain, 6in, Black, PR (RB8678)
- 5.11 Tactical Boots, 10, R, Blk, Plain, Womens, PR (12404)
- Thorogood Shoes Foot Protection