Shop All Military & Tactical Boots
Thorogood Shoes
PORMERIC ACADEMY CHUKKA, PR
Mfr # 831-6032 XW 8.5
Zoro # G703964552
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Chemical Resisting Sole No
- Outsole Material Rubber
- Color Black
- Electrical Hazard Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thorogood Shoes
- MFR # 831-6032 XW 8.5
- Zoro # G703964552
- UPC # 014799921378
- Country of Origin China
- Category Military & Tactical Boots
Dimensions
Footwear Width | W |
Size | 8 1/2 |
Footwear Size | 8 1/2 |
Description
PORMERIC ACADEMY CHUKKA, Footwear Style Military/Tactical, 8 1/2, W, Unisex, Black, Lace Up, Shineable Toe Yes, Toe Type Not Applicable, Waterproof No, Insulated No, Black, Style Number 831-6032, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M Disposable Respirator Mask (3982)
- BRADY Machine/Equipment Label, 3 1/2 In. H, PK5 (86861)
- ANSELL Neogard, Exam Gloves with ERGOFORM Ergonomic Design, 3.9 mil Palm, Neoprene, Powder-Free, L, 100 PK (C523)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size L, PK12 (STPBW/L)
- THOROGOOD SHOES PORMERIC ACADEMY CHUKKA, PR (831-6032 W 15)
- 5.11 Tactical Boots, 11-1/2, R, Black, Plain, PR (12394)
- BATES Size 9 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- 5.11 Tactical Boots, 8-1/2, R, Black, Plain, PR (12394)
- REEBOK Tactical Boots, 6in, 11M, Black, PR (RB8674)
- REEBOK Military Boots, 10-1/2W, Mens, Plain, Tan, PR (RB8895)
- 5.11 Tactical Boots, 12, W, Black, Composite, PR (12416)
- Thorogood Shoes Foot Protection