Shop All Military & Tactical Boots
Thorogood Shoes
PORMERIC ACADEMY CHUKKA, PR
Mfr # 831-6032 XW 12
Zoro # G203964564
product price: $85.00
/pr
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Electrical Hazard Rated Yes
- Waterproof No
- Non Metallic Upper Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 831-6032 XW 12
- Zoro # G203964564
- UPC # 014799921446
- Country of Origin China
- Category Military & Tactical Boots
Dimensions
Footwear Width | W |
Size | 12 |
Footwear Size | 12 |
Description
PORMERIC ACADEMY CHUKKA, Footwear Style Military/Tactical, 12, W, Unisex, Black, Lace Up, Shineable Toe Yes, Toe Type Not Applicable, Waterproof No, Insulated No, Black, Style Number 831-6032, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDAU Scrub Pants, M, Navy, Unisex (7602BNPMED)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. White Plastic Chain (30001-300)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, White (6FXW3)
- MOLDEX Particulate Mask, N95, M/L, PK10 (M4620)
- THOROGOOD SHOES PORMERIC ACADEMY CHUKKA, PR (831-6032 W 15)
- BATES Boots, Military/Tactical, Mens, Black, 11, PR (E03180)
- 5.11 Tactical Boots, 10, R, Black, Plain, Mens, PR (12391)
- 5.11 Military/Tactical Boot, 8" H, Size 5, PR (12417)
- 5.11 Tactical Boots, 9-1/2, R, Black, Plain, PR (12394)
- 5.11 Tactical Boots, 13, E, Black, Plain, Mens, PR (12391)
- 5.11 Tactical Boots, 9-1/2, R, Coyote, Plain, PR (12393)
- Thorogood Shoes Foot Protection