Shop All Military & Tactical Boots
Thorogood Shoes
PORMERIC ACADEMY CHUKKA, PR
Mfr # 831-6032 W 7.5
Zoro # G803964506
product price: $85.00
/pr
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Waterproof No
- Max. Heat Rating Not Rated
- Footwear Style Military/Tactical
- Midsole Material EVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 831-6032 W 7.5
- Zoro # G803964506
- UPC # 014799802097
- Country of Origin China
- Category Military & Tactical Boots
Dimensions
Footwear Width | W |
Size | 7 1/2 |
Footwear Size | 7 1/2 |
Description
PORMERIC ACADEMY CHUKKA, Footwear Style Military/Tactical, 7 1/2, W, Unisex, Black, Lace Up, Shineable Toe Yes, Toe Type Not Applicable, Waterproof No, Insulated No, Black, Style Number 831-6032, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (896-STD-33-STD-NO-YAX-C)
- C-LINE PRODUCTS Plastic Face Shield, PK100 (19020-CT)
- GRABBER WARMERS Hand Warmers 7Hrs 10Pr (HWPP10)
- GASTEC Tube, Water Vapor, 3-100 lb./mmcf, PK10 (6LP)
- THOROGOOD SHOES PORMERIC ACADEMY CHUKKA, PR (831-6032 W 15)
- REEBOK Military Boots, 6in, 14M, Desert Tan, PR (RB8694)
- 5.11 Tactical Boots, 13, R, Black, Plain, Mens, PR (12391)
- OAKLEY Tactical Boots, 8, R, Black, Plain, Mens, PR (11190-02E-8)
- OAKLEY Tactical Boots, 10, R, Black, Plain, Mens, PR (11190-02E-10)
- REEBOK Military Boots, 6in, 11-1/2W, Desert Tan, PR (RB8694)
- 5.11 Tactical Boots, 9-1/2, R, Coyote, Plain, PR (12393)
- Thorogood Shoes Foot Protection