Shop All Military & Tactical Boots
Thorogood Shoes
PORMERIC ACADEMY CHUKKA, PR
Mfr # 831-6032 W 6.5
Zoro # G103964541
product price: $85.00
/pr
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Puncture Resistant Insole No
- Midsole Material EVA
- Liner Material None
- Chemical Resisting Sole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 831-6032 W 6.5
- Zoro # G103964541
- UPC # 014799802073
- Country of Origin China
- Category Military & Tactical Boots
Dimensions
Footwear Width | W |
Size | 6 1/2 |
Footwear Size | 6 1/2 |
Description
PORMERIC ACADEMY CHUKKA, Footwear Style Military/Tactical, 6 1/2, W, Unisex, Black, Lace Up, Shineable Toe Yes, Toe Type Not Applicable, Waterproof No, Insulated No, Black, Style Number 831-6032, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALL TECH 6 Ft. Shock Absorbing Lanyard (A8259)
- JUSTRITE 2 1/2 gal Blue Steel Type I Safety Can Kerosene (7125300)
- MOVIT Movit Plastic Barricade (MOVIT-GREEN)
- ANSELL VF, General Purpose Glove, 6, 36J046, PR (11-600VP)
- THOROGOOD SHOES PORMERIC ACADEMY CHUKKA, PR (831-6032 W 15)
- 5.11 Military/Tactical Boot, 8" H, Size 9, PR (12417)
- REEBOK Tactical Boots, 6in, 7-1/2M, Black, PR (RB8674)
- BATES Boots, Military/Tactical, Mens, Black, 14, PR (E03164)
- 5.11 Tactical Boots, 9, R, Black, Plain, Mens, PR (12391)
- 5.11 Tactical Boots, 9-1/2, R, Black, Plain, PR (12394)
- BATES Boots, Military/Tactical, Women, Black, 6, PR (E03560)
- Thorogood Shoes Military & Tactical Boots