Shop All Military & Tactical Boots
Thorogood Shoes
PORMERIC ACADEMY CHUKKA, PR
Mfr # 831-6032 W 15
Zoro # G403964517
product price: $85.00
/pr
Free Shipping & Returns
Not eligible for select promotions
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Closure Type Lace Up
- CSA Footwear Standard Not Specified
- Predominant Footwear Color Black
- Electrical Hazard Rated Yes
- Style Number 831-6032
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 831-6032 W 15
- Zoro # G403964517
- UPC # 014799806736
- Country of Origin China
- Category Military & Tactical Boots
Dimensions
Size | 15 |
Footwear Width | W |
Footwear Size | 15 |
Description
PORMERIC ACADEMY CHUKKA, Footwear Style Military/Tactical, 15, W, Unisex, Black, Lace Up, Shineable Toe Yes, Toe Type Not Applicable, Waterproof No, Insulated No, Black, Style Number 831-6032, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Fire Hood, Straight Cut, Nomex(R)/Lenzig (906-2080NOL7B)
- HONEYWELL SAFETY PRODUCTS Eyesaline Personal Eyewash Products, 24PK (32-000451-0000)
- GUARDIAN CR5 Self Retracting Lifeline, Snap Hook (1400198)
- TINGLEY Rain Bib Overall, 2XL, Yellow, Unisex (O22047)
- 5.11 Tactical Boots, 11-1/2, W, Blk, Composite, PR (12416)
- 5.11 Tactical Boots, 11, R, Coyote, Plain, Mens, PR (12393)
- 5.11 Tactical Boots, 10-1/2, W, Black, Plain, PR (12394)
- 5.11 Tactical Boots, 10-1/2, R, Black, Plain, PR (12391)
- 5.11 Military/Tactical Boot, Size 11-1/2, PR (12417)
- BATES Size 8 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- 5.11 Tactical Boots, 8-1/2, R, Black, Plain, PR (12394)
- Thorogood Shoes Military & Tactical Boots