Shop All Military & Tactical Boots
Thorogood Shoes
PORMERIC ACADEMY CHUKKA, PR
Mfr # 831-6032 W 13
Zoro # G603964492
product price: $85.00
/pr
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Heat Rating Not Rated
- Midsole Material EVA
- Footwear Sole Pattern Multi Directional Lug
- Style Number 831-6032
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 831-6032 W 13
- Zoro # G603964492
- UPC # 014799802196
- Country of Origin China
- Category Military & Tactical Boots
Dimensions
Footwear Width | W |
Size | 13 |
Footwear Size | 13 |
Description
PORMERIC ACADEMY CHUKKA, Footwear Style Military/Tactical, 13, W, Unisex, Black, Lace Up, Shineable Toe Yes, Toe Type Not Applicable, Waterproof No, Insulated No, Black, Style Number 831-6032, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Activarmr 97-007 Multi Light Dut, 111808 (ASL111808)
- EDWARDS SIGNALING Base for Stacklight 48mm, Gray (248BC)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot (ASVMA100 M 090)
- CARHARTT Ratchet Belt, Black, 58" L, 1-3/8" W (A000549800118)
- THOROGOOD SHOES PORMERIC ACADEMY CHUKKA, PR (831-6032 W 15)
- 5.11 Tactical Boots, 13, E, Black, Plain, Mens, PR (12391)
- REEBOK Tactical Boots, 6in, 11M, Black, PR (RB8674)
- REEBOK Military Boots, 10-1/2W, Mens, Plain, Tan, PR (RB8895)
- 5.11 Tactical Boots, 15, R, Black, Plain, Mens, PR (12394)
- REEBOK Military Boots, 6in, 11-1/2W, Desert Tan, PR (RB8694)
- REEBOK Tactical Boot, 11-1/2W, Plain, 8in, Black, PR (RB8877)
- Thorogood Shoes Military & Tactical Boots