Shop All Military & Tactical Boots
Thorogood Shoes
PORMERIC ACADEMY CHUKKA, PR
Mfr # 831-6032 M 6.5
Zoro # G103964565
product price: $85.00
/pr
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Completely Non Metallic Yes
- Footwear Style Military/Tactical
- Manufacturers Suggested Sole Slip Rating Best
- Footwear Sole Pattern Multi Directional Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 831-6032 M 6.5
- Zoro # G103964565
- UPC # 014799801861
- Country of Origin China
- Category Military & Tactical Boots
Dimensions
Size | 6 1/2 |
Footwear Width | M |
Footwear Size | 6 1/2 |
Description
PORMERIC ACADEMY CHUKKA, Footwear Style Military/Tactical, 6 1/2, M, Unisex, Black, Lace Up, Shineable Toe Yes, Toe Type Not Applicable, Waterproof No, Insulated No, Black, Style Number 831-6032, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Stackable Poly Barricade, Yellow, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, Yellow (BCD-7636-YL)
- CONDOR Ball Valve Lockout, Red, 2-45/64" H (437R17)
- GEORGIA BOOT CC5 Insole, 2LM (GB00111)
- 5.11 Tactical Boots, 12, R, Black, Plain, Mens, PR (12391)
- THOROGOOD SHOES PORMERIC ACADEMY CHUKKA, PR (831-6032 W 15)
- 5.11 Tactical Boots, 13, W, Black, Plain, Mens, PR (12394)
- 5.11 Military/Tactical Boot, 8" H, Size 14, PR (12417)
- 5.11 Tactical Boots, 7, R, Black, Plain, Womens, PR (12404)
- BATES Gore-Tex Winter Boots, Unisex, 10-1/2M, PR (E02488)
- 5.11 Tactical Boots, 9, R, Black, Plain, Womens, PR (12404)
- BATES Size 12 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- Thorogood Shoes Military & Tactical Boots