Shop All Military & Tactical Boots
Thorogood Shoes
PORMERIC ACADEMY CHUKKA, PR
Mfr # 831-6032 M 6
Zoro # G703964491
product price: $85.00
/pr
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Predominant Footwear Color Black
- Footwear Sole Pattern Multi Directional Lug
- Non Metallic Upper Yes
- Insulation Weight None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 831-6032 M 6
- Zoro # G703964491
- UPC # 014799801854
- Country of Origin China
- Category Military & Tactical Boots
Dimensions
Size | 6 |
Footwear Width | M |
Footwear Size | 6 |
Description
PORMERIC ACADEMY CHUKKA, Footwear Style Military/Tactical, 6, M, Unisex, Black, Lace Up, Shineable Toe Yes, Toe Type Not Applicable, Waterproof No, Insulated No, Black, Style Number 831-6032, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Isolation Gown, Acti-Fend(R), Yllw, PK50 (99910)
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" (74251)
- CONDOR High Visibility Vest, Orange/Red, M (53YP35)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, XL, Green, Ribbed Nylon/Spandex (IVG2-05-XL)
- THOROGOOD SHOES PORMERIC ACADEMY CHUKKA, PR (831-6032 W 15)
- 5.11 Tactical Boots, 11-1/2, R, Blk, Composite, PR (12416)
- 5.11 Tactical Boots, 10-1/2, W, Black, Plain, PR (12394)
- BATES Gore-Tex Winter Boots, Unisex, 10-1/2M, PR (E02488)
- BATES Boots, Military/Tactical, Mens, Black, 14, PR (E03164)
- 5.11 Tactical Boots, 12, R, Black, Composite, PR (12416)
- 5.11 Military/Tactical Boot, 8" H, Size 9, PR (12417)
- Thorogood Shoes Foot Protection