Shop All Military & Tactical Boots
Thorogood Shoes
PORMERIC ACADEMY CHUKKA, PR
Mfr # 831-6032 M 3
Zoro # G003964559
product price: $85.00
/pr
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Insole System EVA
- Max. Heat Rating Not Rated
- Footwear Closure Type Lace Up
- Completely Non Metallic Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 831-6032 M 3
- Zoro # G003964559
- UPC # 014799801793
- Country of Origin China
- Category Military & Tactical Boots
Dimensions
Footwear Width | M |
Size | 3 |
Footwear Size | 3 |
Description
PORMERIC ACADEMY CHUKKA, Footwear Style Military/Tactical, 3, M, Unisex, Black, Lace Up, Shineable Toe Yes, Toe Type Not Applicable, Waterproof No, Insulated No, Black, Style Number 831-6032, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDGARDS Handgards Naturalfit Powder Free Large Synthetic Glove, PK400 (304362513)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A4 Cut, Nitrile/Polyurethane, Black/Gray, Medium Size 8, 1 Pair (11-738)
- DICKIES Rlxd Ft Icon Graphic Fleece Sweatshirt (TW45ABK L)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-12)
- THOROGOOD SHOES PORMERIC ACADEMY CHUKKA, PR (831-6032 W 15)
- REEBOK Military Boots, 6in, 10M, Desert Tan, PR (RB8694)
- 5.11 Tactical Boots, 11, W, Black, Plain, Mens, PR (12394)
- 5.11 Military/Tactical Boot, Size 11-1/2, PR (12417)
- 5.11 Military/Tactical Boot, 8" H, Size 9, PR (12417)
- 5.11 Tactical Boots, 7-1/2, R, Black, Plain, PR (12394)
- 5.11 Tactical Boots, 11, R, Black, Plain, Mens, PR, Style Number: 12394 (12394)
- Thorogood Shoes Military & Tactical Boots