Shop All Military & Tactical Boots
Thorogood Shoes
PORMERIC ACADEMY CHUKKA, PR
Mfr # 831-6032 M 13
Zoro # G003964610
product price: $85.00
/pr
Free Shipping & Returns
Not eligible for select promotions
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13
- Max. Heat Rating Not Rated
- Outsole Material Rubber
- Chemical Resisting Sole No
- Shineable Toe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 831-6032 M 13
- Zoro # G003964610
- UPC # 014799801984
- Country of Origin China
- Category Military & Tactical Boots
Dimensions
Size | 13 |
Footwear Width | M |
Footwear Size | 13 |
Description
PORMERIC ACADEMY CHUKKA, Footwear Style Military/Tactical, 13, M, Unisex, Black, Lace Up, Shineable Toe Yes, Toe Type Not Applicable, Waterproof No, Insulated No, Black, Style Number 831-6032, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (475380)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 10 (XAN9P/8080AP536-10)
- MILWAUKEE TOOL Stabilizer Performance Knee Pads (48-73-6051)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 5XL (1FBB6)
- THOROGOOD SHOES PORMERIC ACADEMY CHUKKA, PR (831-6032 W 15)
- BATES Boots, Military/Tactical, Mens, Black, 11, PR (E03180)
- BATES Size 11 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- 5.11 Tactical Boots, 11, W, Black, Plain, Mens, PR (12391)
- 5.11 Tactical Boots, 8, R, Black, Plain, Womens, PR (12404)
- 5.11 Tactical Boots, 11, W, Black, Composite, PR (12416)
- REEBOK Military Boots, 6in, 13W, Desert Tan, PR (RB8694)
- Thorogood Shoes Foot Protection