Shop All Dress Shoes
This Product is Discontinued
Thorogood Shoes
Oxford Shoes, Men, 15N, 2in.H, Blk, PR (Discontinued)
Mfr # 831-6027
Zoro # G8978076
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Size 15
- Footwear Width N
- Footwear Closure Type Lace Up
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thorogood Shoes
- MFR # 831-6027
- Zoro # G8978076
- UPC # 014799775551
- Country of Origin United States
- Category Dress Shoes
Dimensions
Size | 15 |
Footwear Width | N |
Footwear Size | 15 |
Height | 2 in |
Width | C |
Overall Height | 2 in |
Size (PRINT) | 15 |
Description
Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Black, Width C, Gender Men's, Color Family Black, Size 15, Style Number 831-6027, Insulated No, Maximum Heat Rating Not Applicable, Waterproof No, Overall Height 2 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.