Shop All Dress Shoes
Thorogood Shoes
Oxford Shoes, Men, 11M, 8 in. H, Black, PR
Mfr # 834-6905
Zoro # G8980377
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Closure Type Lace Up
- Color Black
- Footwear Style Oxford Shoe
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thorogood Shoes
- MFR # 834-6905
- Zoro # G8980377
- UPC # 014799712211
- Country of Origin United States
- Category Dress Shoes
Dimensions
Size | 11 |
Footwear Width | M |
Width | M |
Size (PRINT) | 11 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 834-6905, Toe Cap Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Black Boot, ST, USA Bullrun, 6", Sz11.5D, PR (15569)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDJ402VPE)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Lime/Black, 3XL, Color: Lime (62989)
- MASTER LOCK Lockout Padlock, KA, Red, 1-1/4"H, PK12 (3KAS12RED)
- THOROGOOD SHOES Oxford Shoes, Men, 9-1/2M, 8inH, Blk, Lea, PR (834-6905)
- THOROGOOD SHOES Oxford Shoes, Men, 11-1/2W, 2inH, Black, PR (834-6041)
- THOROGOOD SHOES Oxford Shoes, Men, 11-1/2W, 8 in. H, Blk, PR (834-6905)
- THOROGOOD SHOES Oxford Shoes, Men, 15XW, 2 in.H, Blk, Lea, PR (834-6041)
- THOROGOOD SHOES Oxford Shoes, Men, 13XW, 2inH, Leather, PR (834-6041)
- THOROGOOD SHOES Oxford Shoes, Men, 13W, 8in.H, Blk, Lea, PR (834-6905)
- SANITA ESTELLE Women's Open Back Clog in Blue, Size 6.5-7, PR (470638-705-38)
- Thorogood Shoes Dress Shoes