Shop All Dress Shoes
Thorogood Shoes
Oxford Shoes, Men, 11-1/2XW, 2 in.H, Blk, PR
Mfr # 831-6031
Zoro # G8978453
Free Shipping & Returns
Not eligible for select promotions
$75.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11 1/2
- Footwear Width XW
- Footwear Closure Type Lace Up
- Color Black
- Footwear Style Oxford Shoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thorogood Shoes
- MFR # 831-6031
- Zoro # G8978453
- UPC # 014799842161
- Country of Origin Dominican Republic
- Category Dress Shoes
Dimensions
Size | 11 1/2 |
Footwear Width | XW |
Height | 2 in |
Width | XW |
Overall Height | 2 in |
Size (PRINT) | 11 1/2 |
Description
Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Black, Width XW, Gender Men's, Color Family Black, Size 11 1/2, Style Number 831-6031, Insulated No, Maximum Heat Rating Not Applicable, Waterproof No, Overall Height 2 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Gate Valve Lockout, Fits Sz 1 to 3 (480)
- 3M Spill Kit, Chem/Hazmat, Yellow (C-SKFL5)
- SUNBELT Rescue 8, Aluminum 5.9" x6.2" x0.75" (A-B1AB802)
- RADIANS Titanium NonVented Climbing Style Helmet, White (THRXN-WHITE)
- THOROGOOD SHOES Oxford Shoes, Men, 11-1/2W, 8 in. H, Blk, PR (834-6905)
- THOROGOOD SHOES Oxford Shoes, Men, 13W, 8in.H, Blk, Lea, PR (834-6905)
- THOROGOOD SHOES Oxford Shoes, Men, 15XW, 2 in.H, Blk, Lea, PR (834-6041)
- THOROGOOD SHOES Oxford Shoes, Men, 11-1/2W, 2inH, Black, PR (834-6041)
- THOROGOOD SHOES Oxford Shoes, Men, 9-1/2M, 8inH, Blk, Lea, PR (834-6905)
- THOROGOOD SHOES Oxford Shoes, Men, 14XW, 2inH, Blk, Lea, PR (834-6041)
- SANITA RUMNEY Women's Floral Iridescent Embossed Clog in Multicolour, Size 7.5-8, PR (478506-090-39)
- Thorogood Shoes Dress Shoes