Shop All Plain-Toe Work Boots and Shoes
Thorogood Shoes
Oxford Shoes, Composite, Men, 4-1/2M, PR
Mfr # 804-4061
Zoro # G5779733
product price: $120.00
/pr
Free Shipping & Returns
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Brown
- Gender Unisex
- Toe Type Composite
- Footwear Style Loafer Shoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 804-4061
- Zoro # G5779733
- UPC # 014799883669
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 4.5 |
Footwear Width | M |
Height | 3 in |
Heel Height | 3/4 in |
Footwear Size | 4 1/2 |
Width | M |
Overall Height | 3 in |
Size (PRINT) | 4 1/2 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width M, Gender Unisex, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 4 1/2, Static Dissipative Yes, Style Number 8044061
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Junior Economical Dispenser, Arcylic, Clr (3UZG6)
- KIDDE Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (i12060)
- STEINER INDUSTRIES MIG Welding Gloves, Goatskin Palm, 2XL, PR (0255-2X)
- NMC Danger No Smoking Or Open Flame Sign, DGA53AB (DGA53AB)
- THOROGOOD SHOES Work Boots, Comp, Mn, 7, Blk, PR (804-6190 7M)
- THOROGOOD SHOES Work Boots, Comp, Side Zip, Mn, 15W, Blk, PR (804-6191 15W)
- THOROGOOD SHOES Crosstrex Polishable Oxford, PR (834-6386)
- THOROGOOD SHOES Chelsea Boot, W, 12, Brown, PR (804-3166 W 120)
- THOROGOOD SHOES Boot, Black, Moc Toe, 6", 10 D, PR (814-6201100D)
- THOROGOOD SHOES Work Boots, Comp, Mn, 10W, Blk, PR (804-6190 10W)
- GENUINE GRIP Oxford Dress Shoes, Men, Black, PR (9540-6.5W)
- Thorogood Shoes Foot Protection